description
- Dream, Design, Deliver with our 3M™ VHB™ Flame Retardant Tape 5958FR. It is a black, 0.040 in (1.0 mil) modified acrylic adhesive with a very conformable, foam core. The fast and easy to use permanent bonding method provides high strength, long-term durability and is flame retardant. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength, long-term durability and is flame retardant
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
- Black, 0.040 in (1.0 mil), multi-purpose adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
- Meets flammability test FAR 25.853 (a) 12 second vertical burn, Appendix F, Part I (a)(ii)
- Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Core Size | 3 in |
| Flame Retardant | Yes |
| Overall Length [Min] | 36 yd |
| Indoor/Outdoor Use | Both |
| Overall Thickness | 40 mil, 1 mm |
| Foam Conformability | Very Conformable |
| Set Time | <10 sec |
| Primary Liner | Polyethylene (PE) Film |
| Primary Liner Thickness | 5 mil |
| Color | Black |
| Backing Thickness | 5 mil |
| Overall Length [Max] | 33 m |
| Product Form | Roll |
| Overall Height | 40 mil, 1.02 mm |
| Weight | 84.6 LB |
| EAN or UPC | 51115313431 |

