description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as well as transparent.
features
- Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
| Color | Yellow |
| Overall Length [Min] | 36 yd |
| Overall Thickness | 5.3 mil |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Tensile Strength | 14 lb/in, 270 N/100 mm |
| Backing Material | Vinyl |
| Performance Level | High Performance |
| Product Form | Roll |
| Overall Length [Max] | 32.91 m |
| Weight | 13.028 LB |
| EAN or UPC | 51115318436 |

