description
- 3M™ Thermally Conductive and Heat Spreading Tape Series 9876 provides excellent heat spreading performance on plane direction for stimulation of quick heat dissipation with a preferential heat transfer path between heat generating components.
features
- Excellent thermal conductivity on plane direction ( >210-250 W/m-K)
- Excellent flexibility
- Selective thermal spreading path for uniform heat distribution
- Excellent electrical insulation
- High performance acrylic adhesive provides excellent adhesion to Aluminum and SUS
- Easy workability and handling (easy die-cut)
| Overall Length [Max] | 50 m |
| Overall Length [Min] | 54.68 yd |
| Overall Thickness | 0.15 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51115526510 |

