description
- 3M™ Thermally Conductive Acrylic Interface Pad 5571 is designated to provide a preferential heat transfer path between heat generating components like integrated circuit chip and heat spreaders as aluminum heat sink.
features
- High thermal conductivity, 2.0 W/m-K on plane direction
- Good softness and conformability even to non-flat IC surfaces and heat spreading blocks
- Passes UL 94 V-0 flame retardance test
- No siloxane outgassing or oil bleeding
- Soft compliant material allows for pressure relaxation, preventing high pressure zones on components
- Good electrical insulation properties
- Slight tack allows easy pre-assembly
- Good wetting performance for better thermal conductivity
| Weight | 0.0 LB |
| EAN or UPC | 51115527739 |

