description
- 3M™ Scrim Reinforced Adhesive Transfer Tape 97053 is designed specifically for tough bonding applications. It features an aggressive 2.5 mil acrylic adhesive that delivers aggressive quick stick and a permanent bond to plastics, metals, nonwovens, felts and foams. A thin, durable scrim reinforcement adds stability for handling.
features
- Scrim reinforced transfer tape is designed for difficult bonding applications
- Acrylic adhesive delivers a permanent bond to a range of materials
- Aggressive adhesive offers a quick stick
- 50# release liner adds strength and stability for laminating and die cutting
| Color | White |
| Standard | Nissan |
| Overall Length [Max] | 228.6 m |
| Overall Length [Min] | 250 yd |
| Primary Liner | Glassine Paper |
| Product Form | Roll |
| Weight | 0.0 LB |
| EAN or UPC | 51115635953 |

