description
- Scotch® Box Sealing Tape 353 securely closes a wide variety of box and carton materials, including corrugated boxes with high recycled content. Knowing that packages take a lot of rugged treatment in transit, we developed a moisture-resistant polyester backing that resists abrasion, chemicals and scuffing to hold strong throughout the shipping process.
features
- Built tough to resist score line breaking and center seam splitting
- Resists abrasion, moisture, chemicals and scuffing for lasting hold
- High edge tear and split resistance keeps packages secure
- Sticks instantly to corrugated boxes with high recycled content
- Easy unwind makes tape convenient to use
| Backing Material | Polyester Film |
| Overall Length [Min] | 999.56 yd |
| Product Form | Roll |
| Core Size | 3 in, 76 mm |
| Performance Level | High Performance |
| Overall Length [Max] | 914 m |
| Tensile Strength | 25 lb/in, 437 N/100 mm |
| Overall Thickness | 1.9 mil |
| Elongation At Break | 110% |
| Backing Thickness | 1 mil, 0.025 mm |
| Color | Transparent |
| Weight | 0.0 LB |
| EAN or UPC | 51115644979 |

