description
- 3M™ Thin Flexographic Plate Mounting Tape E2105 is a double coated film tape constructed of a polyester film carrier with differential adhesives. It is specifically designed for mounting flexographic print plates to cushioned or compressible sleeves.
features
- 0.005 inch (0.13 mm) double coated tape has the air release feature designed to allow air to escape from between the tape and the plate
- Non-linered side of the tape is designed for mounting to compressible sleeves
- Securely bonds the flexographic photopolymer plate to the compressible sleeve to prevent plate edge lifting during printing
- Clean removal from both the plate and the sleeve
| Primary Liner | Polycoated Kraft Paper |
| Overall Length [Max] | 32.91 m |
| Product Form | Roll |
| Color | Translucent |
| Backing Material | Polyester Film |
| Overall Length [Min] | 36 yd |
| Weight | 0.0 LB |
| EAN or UPC | 51115645433 |

