Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
features
Industrial packaging tape for medium-duty applications on a wide range of materials
High edge tear and split resistance ideal for general industrial applications
Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
Easy unwind and smooth dispensing works well on high-speed automated packaging lines
Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
Meets FDA guidelines for indirect food contact
Performance Level
Performance
Elongation At Break
160%
Overall Length [Min]
999.56 yd
Product Form
Roll
Tensile Strength
22 lb/in, 385 N/100 mm
Backing Thickness
1.2 mil, 0.03 mm
Core Size
3 in, 76 mm
Color
Transparent
Backing Material
Polypropylene Film
Overall Length [Max]
914 m
Overall Thickness
1.8 mil
Weight
27.2 LB
EAN or UPC
51115712135
We're here for you
with Service Centers across the country - We have your back