Skip to content Skip to navigation menu
3M00051125870481

00051125870481

7100067211 3M™ Cubitron™ II Stikit™ Film Disc Roll 775L, 180+, 6 in x NH, Die 600Z, 100 Discs/Roll, 4 Rolls/Case
Item #120135596
3M00051125870481
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Cubitron™ II Stikit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.

features

  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy
Backing Thickness 3 mil
RPM [Max] 12000 rpm
Product Form Disc Roll
Hole Configuration 600Z
Backing Material Film
Bonding Type Resin
Coat Type Open
Form Type Stikit Film, Paper Disc
Attachment Type PSA
Abrasive Material Precision Shaped Ceramic
Color Purple
Overall Diameter 6 in, 152.4 mm
Grit 180+
For Use On Paint, Softwood, Hardwood, Plastic, Fiberglass, Fibreglass, Primer, Solid Surface, Metal, Topcoats, Carbon Steel, Gelcoat
Converted Form Disc Roll
Weight 1.436 LB
EAN or UPC 51125870481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison