description
- 3M™ Motor Lead Pigtail Splicing Kits 5380 Series are designed for splicing motor lead cables to incoming feeder cables. These kits are removable and reusable. These kits can accommodate pigtail (stub) connections, 5/8 kV shielded and non-shielded feeders. The splice’s main component, the slip-on splice cover, is made from EPDM rubber. Mastic is used for the moisture seal on the pigtail kits. The kits utilize a high dielectric constant (K) stress control termination for the feeder cable’s electrical stress control.
features
- Designed for use with 30000 Series copper compression lugs or other UL Listed copper lugs
- Perfect for use with shielded and non-shielded cables
- Rated for 5/8 kV applications
- The lug or splice cover is made of EPDM rubber to resist punctures and abrasion damage
- Includes 6 tubes of silicone grease, 3 cold shrink jacket tubes, 3 cable ties, 3 ground straps and 1 instruction sheet
- Withstands a temperature range of 194 to 266 degrees F (90 to 130 degrees C)
| Weight | 3.1 LB |
| EAN or UPC | 51128559529 |

