description
- 3M™ Scotchlok™ Color-Coded Pin Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands a maximum temperature of 167 degrees F (75 degrees C). Copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Provides quick connection for set screws or clamps that are used to make electrical contact
- Accommodates wire sizes 16 to 14 AWG
- Made of copper for good conductivity and has tin plating for corrosion resistance
- Withstands a maximum temperature of 167 degrees F (75 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 100/carton, 500/case
| Insulation Material | Vinyl |
| Barrel Style | Butted |
| Pin Length | 0.47 in |
| Color | Blue |
| Barrel Inside Dia. | 0.09 in |
| Connection Width | 0.075 in, 1.905 mm |
| Pin Dia. | 0.075 in |
| Conductor Size | 16 - 14 AWG |
| Overall Length [Min] | 0.9 in |
| Overall Length [Max] | 22.86 mm |
| Weight | 1.19 LB |
| EAN or UPC | 51128588659 |

