description
- 3M™ Scotchlok™ Color-Coded Heat Shrink Locking Fork terminal has a spring-like tongue to securely lock around the stud. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
- When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
- Spring-like tongue firmly fits around the stud
- Stud size #10
- Accommodates wire sizes 16 to 14 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a maximum temperature of 221 degrees F (105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 25/carton, 125/case
| Color | Blue |
| Overall Length [Max] | 25.4 mm |
| Terminal Style | Locking |
| Conductor Size | 16 - 14 AWG |
| Overall Length [Min] | 1 in |
| Barrel Style | Brazed |
| Maximum Recommended Voltage Rating | 600 V |
| Material | Plastic |
| Stud Size | #10 |
| Barrel Inside Dia. | 0.09 in |
| Barrel Length | 0.76 in |
| Fork Type | Locking |
| Insulation Material | Heat Shrink |
| Weight | 0.77 LB |
| EAN or UPC | 51128589021 |

