description
- 3M™ Heat Shrink Tubing EPS-400 is a dual wall tubing provides the advantage of integral, adhesive lined construction. This flame retardant tubing with a 4:1 shrink ratio offers insulation for 600V rated applications. The semi rigid polyolefin construction has an internal layer of thermoplastic adhesive which offers moisture seal protection in automotive and marine applications.
features
- Dual-wall construction provides abrasion resistance and moisture-seal protection
- Offers the advantage of integral, adhesive-lined construction
- Offers protection for sealing voids in multiple wire bundles for automotive and marine applications
- Made of semi-rigid polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant tubing is rated for 600V applications
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Overall Length [Min] | 6 in |
| INNER DIA. BEFORE SHRINK | 0.35 in, 8.89 mm |
| Flame Retardant | Yes |
| Color | Black |
| Material | Polyolefin |
| INNER DIA. AFTER SHRINK | 0.8 in, 2.03 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51128600726 |

