Skip to content Skip to navigation menu
3M00051128797198

00051128797198

Item #103012828
3M00051128797198
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Gold Privacy Filters for laptops boast nearly a 20% higher clarity than standard 3M™ Black Privacy Filters. Visual hackers with side views see a vibrant gold shield of world-class privacy, but you get a gold, glossy finish for incredible clarity and an excellent high-contrast, high-resolution visual experience. From 3M, a leader in clarity for privacy filters.

features

  • Outside the 60-degree viewing angle, the filter projects a vibrant gold shield of world-class effective privacy
  • Includes COMPLY™ Attachment System to quickly and easily switch from world-class privacy to screen sharing with one simple flip
  • One of our thinnest privacy filters, designed for today’s thinnest devices
  • Ultra-thin and ultra-responsive to the touch, provides consistent touch responsiveness
  • COMPLY™ Attachment System uses a proprietary hinge design to withstand the rigors of daily use
  • Reduces 35% of blue light transmission from the display
  • Incredible image clarity
  • Notice fewer fingerprints and more of what’s on your screen with our satin-like matte finish
  • Great for high-resolution screens with higher pixel density
  • Designed to seamlessly fit within the raised bezel of your device
  • Easy to attach, remove and clean
  • Gives screens an added layer of durable protection from dust and scratches
  • 100% hand inspected for quality assurance
Weight 1.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison