Skip to content Skip to navigation menu
3M00051128991268

00051128991268

7100049353 3M Splittable Flying Splice Tape R3389B, Blue, 75 mm x 55 m, 7.3 mil, 12 rolls per case
Item #118901777
3M00051128991268
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Splittable Flying Splice Tape R3389B is a blue high strength tape with an easy release split liner that allows for consistent and efficient splice set up. The repulpable adhesive prevents broke contamination.

features

  • Repulpable tape meets or exceeds TAPPI UM-213 procedure A
  • Flying splice tape with high performance adhesive for splicing heavy weight paper
  • Engineered splitting layer for consistent splicing at high speeds
  • Fiber-free construction prevents print defects
  • Full adhesive backing for improved handling and easy splice setup
  • Excellent heat resistance (up to 400°F/200°C) makes this an ideal choice for web processing
Overall Length [Max] 55 m
Overall Length [Min] 60.14 yd
Product Form Roll
Color Blue
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison