Skip to content Skip to navigation menu
Hookit Aluminum Oxide 6 in Disc

00051131009509

Hookit Aluminum Oxide 6 in Disc
Item #104042198
  • 6 in Overall Diameter
  • P1500 Grit
  • Aluminum Oxide Abrasive Material
Hookit Aluminum Oxide 6 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • P1500 Grit
  • Aluminum Oxide Abrasive Material

description

  • Our 3M™ Hookit™ Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. Choose aluminum oxide mineral cutting surfaces from P600 to P1500, all on durable film backing. Several versions of the disc feature our 5- or 6-hole design to help keep dust away from the disc surface. Hookit™ attachment makes it easy to change and reuse discs.

features

  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Durable film backing is tear-resistant and provides a consistent finish
  • 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
  • Hookit™ attachment system makes for fast disc-change-outs and longer disc life
Weight 0.013 LB
EAN or UPC 51131009509
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison