Skip to content Skip to navigation menu
Hookit Aluminum Oxide 3 in A Weight Disc

00051131010109

Hookit Aluminum Oxide 3 in A Weight Disc
Item #103001337
  • 3 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material
Hookit Aluminum Oxide 3 in A Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material

description

  • Our 3M™ Hookit™ Gold Disc 216U is precision-coated for long life and exceptionally smooth finishing to auto body sanding projects. It features light A-weight paper backing with sharp, durable aluminum oxide abrasive – a fast, aggressive cut, yet a uniform finish for feather-edging and primer sanding. Our load-resistant coating and available 5- or 6-hole pattern provide superior dust resistance.

features

  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • The family of 3M™ Hookit™ Gold Discs delivers smooth and consistent finishes on jobs from to primer sanding to paint scuffing
Weight 1.0 LB
EAN or UPC 51131010109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison