- 5 in Overall Diameter
- 40+ Grit
- Precision Shaped Ceramic Abrasive Material
description
- Our Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U combines the highest 3M technologies for automotive repair. Its long-lasting sharp triangular shaped grain and multi-hole pattern for superior dust extraction make the disc ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit™ system makes for quick disc change-outs.
features
- Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
- Sharper cutting surface means less pressure is required
- Clean Sanding multi-hole pattern delivers excellent dust extraction
- 3M™ Hookit™ hook-and-loop attachment makes for fast disc change-outs
- Long lasting,fast-cutting abrasive disc is ideal for a range of jobs including paint removal and feather-edging removal and featheredging
| Weight | 3.49 LB |
| EAN or UPC | 51131017290 |

