description
- 3M™ Platinum Glaze is a stain free, tack-free premium polyester glazing and finishing putty for filing and repairing surface imperfections on automobiles, Industrial and architectural surfaces. Our putty offers excellent adhesion to steel, galvanized steel, aluminum, E coat, OEM paint and SMC.
features
- Premium polyester glazing putty fills and repairs surface imperfections
- Excellent adhesion to steel, galvanized steel, aluminum, E-coat, OEM paint and SMC.
- Self-leveling properties make application easy
- Sandable in only 15 minutes
- Great for repairing hail storm damage
| Handling Time [Max] | 2-3 min |
| Performance Level | Best |
| Container Size | 9.33 fl oz, 276 ml |
| Material | Polyester Resin |
| Paint Time | 45 min |
| Container Volume | 9.3 fl oz |
| Color | Blue, White |
| Weight | 0.0 LB |
| EAN or UPC | 51131058620 |

