description
- 3M™ Perforated Trim Masking Tape features a rigid band along one edge that slips gently behind moldings, lifting them slightly from the body. This tape allows paint to flow beneath the moldings while masking their exteriors for a professional, finished paint job without removing or replacing the moldings or rework for paint lines. Perforations allow you to tear the tape by hand, saving time.
features
- Perforations allow for hand tearing without tools
- Hard band (multiple widths available) at the tape edge slightly lifts moldings from the body for concealed paint edges
- Speeds paint time – no need to remove or clean auto body moldings
- Helps reduce replacement of existing moldings, saving money
- Strong polymeric film backing holds up to pull force, removes in one piece
- Translucent liner makes precise placement easier
| Overall Length [Min] | 10.94 yd |
| Color | Blue |
| Overall Length [Max] | 10 m |
| Backing Material | Paper |
| Weight | 0.533 LB |
| EAN or UPC | 51131063457 |

