description
- Our 3M™ White Masking Paper is specially treated to resist heat from paint booths and penetration by paint solvents, urethanes, base coats and clear coats – ideal for collision repair. It is tightly bonded, virtually eliminating lint or fiber contamination that can occur using paper masking. And its thin but conformable construction makes it easy to handle, boosting shop efficiency.
features
- Designed specifically for automotive aftermarket applications with 3M Masking Tapes and 3M Masking Equipment
- Flexible and pliable to cover irregular surfaces for higher productivity
- Tightly bonded construction makes for little or no lint or fibers
- Specially treated to resist bleed-through of solvents, urethanes, base and clear coats
- Heat resistant – a sheet can withstand a 400°F baking cycle for 30 minutes
| Material | Paper |
| Overall Length [Min] | 750 ft |
| Overall Length [Max] | 28.6 m |
| Color | White |
| Weight | 9.59 LB |
| EAN or UPC | 51131065390 |

