description
- 3M™ Scotchblok™ Masking Paper blocks solvents used in today's gelcoats and paints from soaking through and contaminating underlying surfaces. Our tightly bonded, specially coated automotive masking paper offers excellent resistance to paint solvents, urethanes, base coats and clear coats. This product was specifically made to meet the unique needs of automotive aftermarket applications.
features
- Masking paper manufactured specifically for automotive aftermarket applications
- Polycoated backing to prevent solvent bleed-through
- Thin paper provides excellent conformability
- Unique paper holds up well under wet sanding conditions
- Distinctive gold color makes paper easy to find
| Color | Gold |
| Material | Paper |
| Overall Length [Max] | 28.6 m |
| Overall Length [Min] | 750 ft |
| Weight | 7.903 LB |
| EAN or UPC | 51131067127 |

