Skip to content Skip to navigation menu
3M00051131088832

00051131088832

Item #101391625
3M00051131088832
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

description

  • 3M™ Rubberized Undercoating produces a textured finish which resists chipping, abrasion, exterior rusting and weathering. Provides one-coat build-up with no dripping, running or sagging.

features

  • Multi-purpose undercoating may be applied to cars, truck and recreational vehicles
  • Sound deadening properties help reduce road noise
  • Anti-corrosive coating protects the undercarriage of vehicles from rust and abrasion
  • Aerosol dispenser allows for easy spray-on application
Color Black
Container Size 19.7 Oz, 558.485 g
Weight 1.706 LB
EAN or UPC 51131088832
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison