3M™ Repulpable Double Coated Flying Paster For Newsprint 913 is a lightweight tissue tape coated on both sides with a blue, high-tack, repulpable adhesive. It combines quick adhesion with excellent heat resistance.
features
Designed for newspaper splicing
Can be used in conjunction with 9030 nose tabs
Repulpable adhesive and liner won’t contaminate paper mill broke system: meets or exceeds TAPPI UM-213, Procedure A
Excellent heat resistance in drying temperatures up to 400ºF (204ºC)
Excellent adhesion delaminates most papers
Carrier Material
Tissue
Backing Material
Tissue
Overall Length [Min]
36 yd
Overall Thickness
3 mil, 3.5 mil
Color
Blue
Product Form
Roll
Overall Length [Max]
32.91 m
Weight
0.184 LB
EAN or UPC
51131175105
We're here for you
with Service Centers across the country - We have your back