Skip to content Skip to navigation menu
3M00051131201002

00051131201002

7100150379 FUTURO Comfort Knee Support, 76588ENR, Large
Item #102922182
3M00051131201002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Helps provide reliable support to weak or injured knees. Breathable, dual-stretch knit material for comfort. Fits discreetly under clothing.

features

  • Four-way stretch and contoured design conforms to your knee for comfort and mild support
  • Breathable material for comfort
  • Flexible fabric promotes a full range of motion
  • Wear on either knee for versatility
  • Low profile silhouette fits discreetly under clothing
  • Ideal for stiff, weak and injured knees
  • Supported by our expert panel of engineers and medical professionals
  • Size: S, M, L, XL
  • Color: Gray
Weight 0.0 LB
EAN or UPC 51131201002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison