description
- 3M™ Sanding Abrasive Discs make sanding easy and convenient
- just press the disc on the pad and sand. The disc peels off easily when the job is done, making disc changes fast and convenient. Long-lasting, tough abrasive minerals resist loading for longer disc life and better performance. Premium discs work on a wide variety of surfaces such as paint, primer, fiberglass, metal and SMC.
features
- Long-lasting, self-fracturing aluminum oxide cuts fast and efficiently
- 3M™ Stikit™ attachment system offers peel and place convenience
- Discs work with vinyl backup pads and dual action orbital sanders
- Variety of grits are available for many automotive refinishing needs
- Professional quality sanding discs for high-performance results
| Performance Level | Better |
| Sanding Method | Hand, Machine |
| Overall Diameter | 6 in, 152.4 mm |
| Grit | 320 |
| Attachment Type | PSA |
| Abrasive Material | Aluminum Oxide |
| Sanding Surface | Clear Coat, Fiberglass, Plastic, Paint, Primer |
| Color | Yellow |
| Product Form | Disc |
| Backing Weight | A Weight |
| Weight | 2.8 LB |
| EAN or UPC | 51131314351 |

