Skip to content Skip to navigation menu
3M00051131368538

00051131368538

Item #103001296
3M00051131368538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Dirt Trap Nonwoven Protection Material is a specially engineered covering material that protects and brightens paint booth walls and floors. Nonwoven construction traps dust and overspray and its bright white color creates better visibility for technicians and a more pleasant shop appearance for collision repair customers. Low tack adhesive backing keeps it secure, smooth and wrinkle free.

features

  • Specially engineered surface protection material protects collision repair shop walls and floors
  • Nonwoven construction traps airborne contaminants, helping to control dust and overspray
  • Adhesive backing keeps material in place and removes cleanly for a variety of substrates
  • Applies quickly and removes easily
  • White color creates better visibility for technicians and brighter environment for customers
  • Available in gray color for floor applications - contains 25% less adhesive for easier removal
Weight 39.9 LB
EAN or UPC 51131368538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison