Skip to content Skip to navigation menu
3M00051131566613

00051131566613

Item #103065328
3M00051131566613
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for hard to tape areas, discrete applications and securing medical devices

features

  • From the #1 leader in U.S. hospital tapes
  • Transparent look for discreet bandaging
  • Comfortably secures gauze and dressings
  • Water-resistant formula can be worn in the shower
  • Stretchy material conforms and flexes with your body
  • Breathable design provides comfort
  • Tears easily in both directions for hassle-free application
  • Ideal for securing medical devices like catheter tubing and more
  • In hospitals, known as 3M™ Transpore™ Surgical Tape (used for much more than surgery
  • clinicians may reference this as plastic or clear tape)
  • Made in the USA
  • Package contents: 1 roll, 2pk = 2 rolls
  • Size: ¾” x 7 yrds, 1” x 10 yrds, 2” x 10 yrds
  • Color: clear
  • Not made with natural rubber latex
Weight 4.3 LB
EAN or UPC 51131566613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison