Skip to content Skip to navigation menu
3M00051131946729

00051131946729

Item #103075356
3M00051131946729
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Contemporary design with stacking columns raises monitor up to 5 7/8" in 1-5/8"incrementsl. Clearance width underneath platform: 16". Great for Laptops, Printers or Monitors up to 17"or 40 lbs. Non-skid base

features

  • Contemporary design with stacking columns raises monitor from 1" to 5 7/8" in increments of 1 5/8" to an ergonomically correct level
  • Features extra wide 16 inch storage space underneath to maximize desk space
  • Great for laptops, printers or monitors up to 40 lbs
  • Non-skid base keeps stand in place
  • Silver/Black
Weight 3.49 LB
EAN or UPC 51131946729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison