description
- Part of our Pro Series, the 3M™ Cool Flow™ Valved Respirator is designed with the pro in mind to bring you exceptional protection and comfort.
features
- NIOSH-APPROVED N95 for at least 95 percent filtration efficiency against certain non-oil-based particles and aerosols
- 3M™ COOL FLOW™ VALVE helps reduce heat build-up inside the respirator
- BREATHE 30% EASIER* *Compared to 3M™ 8200, breathe easier is defined as initial pressure drop.
- ADVANCED FILTER MEDIA for easier breathing
- ADJUSTABLE M-NOSECLIP helps ensure a custom, secure seal with fewer pressure points
- STRETCHABLE, BRAIDED HEADBANDS for comfort
- LIGHTWEIGHT DESIGN for comfort
- COMFORTABLE for long periods of wear
- CONVENIENT, DISPOABLE DESIGN
- RECOMMENDED FOR relief from dusts and certain particles encountered during sanding projects (bare wood, non-lead painted surfaces, or drywall), grinding, sawing, sweeping, installation of fiberglass insulation
- ALSO HELPS FILTER pollen, mold spores and dust particles encountered during outdoor activities such as gardening, cutting firewood, raking, and mowing
- Contains no components made from natural rubber latex
- Package contents: 2
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a government regulated (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
- Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.
| Weight | 1.13 LB |
| EAN or UPC | 51131949331 |

