Skip to content Skip to navigation menu
3M00051131983526

00051131983526

Item #103104048
3M00051131983526
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Greener notes in Canary yellow, includes 100% recycled paper and plant based adhesive in a convenient cabinet pack, 3 x 3 pads, 75 sheets each, 24 pads per carton.

features

  • 3 in x 3 in, Canary Yellow
  • The Greener version of the original Post-it® Note you know and love.
  • Made with 67% plant-based adhesive and 100% recycled material - which means no new trees were used.
  • Post-it® Greener Notes are recyclable.
  • Use for notes or reminders to yourself or others.
  • 24 Pads/Pack, 75 Sheets/Pad
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests
Weight 12.518 LB
EAN or UPC 51131983526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison