Skip to content Skip to navigation menu
3M00051135065204

00051135065204

7000000629 3M Marine Adhesive Sealant 5200FC Fast Cure, PN06520, White, 295 mL Cartridge, 12/Case
Item #104384146
3M00051135065204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Marine Adhesive Sealant 5200 Fast Cure is a one-component, high-strength, moisture-curing, gap-filling polyurethane for permanent bonding of aluminum, wood, gelcoat and fiberglass. This fast cure version of 5200 is formulated to typically cure within 48 hours. It chemically reacts with moisture to provide strong, flexible bonds above or below the waterline.

features

  • Permanent bonding – above and below the waterline
  • Fast-cure version of 3M™ Marine Adhesive Sealant 5200
  • Tack-free in 1-2 hours and typically cures within 48 hours
  • Tough and flexible polyurethane polymer forms strong bonds
  • Capable of retaining strong bonds during vibration, swelling, shrinking or shock
Color White
Tensile Strength 1000 psi
Physical Form Medium Paste
Product Form Gallon
Application Method Hand or Pressure Caulk
Full Cure Time 3 mm/24 hr
Hardness 60 Shore A
Weight 7.0 LB
EAN or UPC 51135065204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison