description
- Highly retrofeflective prismatic sheeting metallized with a pressure sensitive adhesive and clear poly liner. For easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.
features
- 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
- Durable - resists weather, dirt and aging
- Aggressive adhesive
- Non-corroding
- Available in two product constructions
- o Series 983 - strong and durable for easy application to smooth surfaces
- o Series 963 - new thin, flexible prismatic for smooth surfaces, and around rivets and corners
| Performance Level | Diamond Grade |
| Overall Length [Min] | 50 yd |
| Color | Red, Red/White, White |
| Weight | 2.833 LB |
| EAN or UPC | 51135310120 |

