description
- 3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.
features
- Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
- Made of red cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
- ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant
| Flame Retardant | Yes |
| INNER DIA. BEFORE SHRINK | 2.362 in, 60 mm |
| Overall Length [Max] | 15.2 m |
| Color | Orange, Red |
| Overall Length [Min] | 50 ft |
| Shape | See Sizing Chart on Data Sheet |
| INNER DIA. AFTER SHRINK | 1.024 in, 26 mm |
| Splice Type | Heat Shrink |
| Material | Polyolefin |
| Weight | 0.372 LB |
| EAN or UPC | 51135357293 |

