description
- 3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.
features
- Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
- Made of red cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
- ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant
| Color | Orange, Red |
| Shape | Square, Round, Rectangular |
| INNER DIA. AFTER SHRINK | 6.669 in, 169.4 mm |
| INNER DIA. BEFORE SHRINK | 10.858 in, 275.8 mm |
| Overall Length [Max] | 6.1 m |
| Overall Length [Min] | 20 ft |
| Material | Polyolefin |
| Weight | 0.525 LB |
| EAN or UPC | 51135357309 |

