description
- 3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.
features
- Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
- Made of red cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
- ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant
| Material | Polyolefin |
| INNER DIA. AFTER SHRINK | 15.43 in, 39.18 cm2 |
| Shape | Round, Square, Rectangular |
| Color | Multi-Color |
| INNER DIA. BEFORE SHRINK | 24.14 in, 61.32 cm² |
| Overall Length [Max] | 6.1 m |
| Overall Length [Min] | 20 ft |
| Weight | 1.06 LB |
| EAN or UPC | 51135358788 |

