description
- 3M™ Heat Shrink Cable Sleeve HDT is a flexible, heavy wall tubing that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio and offers primary electrical insulation for 1 kV rated applications. The flame retardant polyolefin construction features a thermoplastic sealant that provides moisture seal protection.
features
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
- SAE AS23053/15, Class 1 Certified and RoHS 2011/65/EU Compliant
| Weight | 11.5 LB |
| EAN or UPC | 51135362433 |

