description
- 3M™ Heat Shrink Cable Sleeve ITCSF is a flexible, thick wall sleeve that provides a high degree of mechanical strength. This sleeve has a 3:1 shrink ratio to offer flame retardant insulation for 1 kV rated applications. It has a cross linked polyolefin construction that provides moisture seal protection.
features
- Provides better mechanical protection
- Offers shrink-fit electrical insulation
- Suitable for insulating electrical splices, connections and terminations
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
| Overall Length [Max] | 1219 mm |
| Flame Retardant | No |
| INNER DIA. BEFORE SHRINK | 0.8 in, 20.3 mm |
| Standard | MSHA, UL 486D* |
| Material | Polyolefin |
| Cable Size | 8-1/0 AWG |
| Overall Length [Min] | 48 in |
| INNER DIA. AFTER SHRINK | 0.2 in, 5.1 mm |
| Color | Black |
| Weight | 8.0 LB |
| EAN or UPC | 51135382318 |

