Skip to content Skip to navigation menu
3M00051135811153

00051135811153

Item #103065208
3M00051135811153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Moves with you and keeps on sticking, even in water. Made with the same material as Nexcare™ Active™ Flexible Foam Bandages.

features

  • From the #1 leader in U.S. hospital tapes
  • Strong adhesive stays on during water activities and exercising
  • Provides cushioned protection to help prevent blisters
  • Ideal for securing gauze and dressings
  • Conforms comfortably to fingers, wrists, and elbows
  • Flexes and stretches with your body
  • Breathable design for added comfort
  • Hypoallergenic
  • Size: 1” x 5 yrds or 1.5” x 5 yrds
  • Color: tan
  • Not made with natural rubber latex
  • Made in the USA
Weight 3.759 LB
EAN or UPC 51135811153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison