description
- 3M™ Heat Shrink Cable Breakout Boot 2 insulates and seals cable breakouts in multi conductor armored or sheathed cables. This heavy duty boot offers good electrical and mechanical protection. The cross linked, MIL I 81765 1 qualified polyolefin construction is semi rigid and flame retardant.
features
- Ensures excellent insulation and void-free sealing of cable breakouts
- Internal coating of adhesive offers reliable environmental sealing
- Provides maximum electrical and mechanical protection
- Semi-rigid, flame-retardant polyolefin construction
- RoHS 2011/65/EU Compliant
| Material | Semi-Rigid, Flame Retardant Polyolefin |
| Indoor/Outdoor Use | Both |
| INNER DIA. AFTER SHRINK | 0.3 in, 7.6 mm |
| INNER DIA. BEFORE SHRINK | 0.75 in, 19.1 mm |
| Color | Black |
| Flame Retardant | Yes |
| No. of Outlets | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 51138466541 |

