3M
00051138528898
7010398741 3M Glass Cloth Electrical Tape 79, 1 in x 60 yd, White, 36 Rolls/Case
Item #120869547
description
- 3M™ Glass Cloth Electrical Tape 79 is a printable tape used in coils/transformers and motor applications. It includes an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold downs, end turns and lead anchors, as well as connections. This tape is 600V rated and withstands a temperature range of 32 to 302 °F (0 to 150 °C).
features
- Pressure-sensitive, acrylic adhesive offers optimized adherence
- Glass cloth backing ensures maximum stability
- Designed for coils/transformers and motor applications
- Printable and has the ability to absorb resin and varnishes
- Withstands a temperature range of 32 to 302 °F (0 to 150 °C)
- Highly conformable and resists solvents
- UL Listed and RoHS 2011/65/EU Compliant
| Overall Length [Min] | 60 yd |
| Color | White |
| Overall Length [Max] | 54.8 m |
| Weight | 26.5 LB |
| EAN or UPC | 51138528898 |
