description
- Series 1170 film is part of 3M's system of matched components and is specifically developed to provide optimal cutting, weeding, lifting, and transfer features when used with electronic cutting machines. It is dimensionally stable and intended for application over 3M™ Reflective Sheeting to economically produce street name signs and other single copy traffic control signs.
features
- Provides optimal cutting, weeding, lifting, and transfer features
- Solvent free and energy efficient
- Guaranteed for same number of years as the 3M sheeting to which it is applied. See Product Bulletin 1170 for details.
| Liner | Yes |
| Overall Length [Min] | 50 yd |
| For Use With | Non Pertinent |
| Performance Level | High Intensity Prismatic |
| Overall Length [Max] | 46 m |
| Color | Green |
| Weight | 0.0 LB |
| EAN or UPC | 51138644086 |

