description
- 3M™ Vibration Damping Tape 434 is a low temperature, silver, dead soft aluminum foil tape. The constraining layer is coated with a pressure sensitive viscoelastic polymer on a blue polyethylene easy release liner. This tape absorbs and dissipates vibration and reduces noise. It is useful for a variety of applications in the aerospace, automotive, construction, appliance and MRO industries.
features
- Vibration damping properties make this tape an ideal choice for a variety of applications in industries such as aerospace, transportation, appliance, general industrial and more
- Cold temperature resistance allows tape to perform at extremely low temperatures (-76°F/-60°C)
- Resists weather and UV degradation, ensuring performance in many difficult applications
- Linered construction offer diecutting capabilities
- Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates
| Tensile Strength | 50 lb/in, 875 N/100 mm |
| Shelf Life | 24 Month |
| Overall Length [Max] | 54.86 m |
| Product Form | Roll |
| Backing Thickness | 5.5 mil, 0.14 mm |
| Backing Material | Aluminum Foil |
| Color | Silver |
| Elongation At Break | 12% |
| Primary Liner | Polyethylene |
| Overall Length [Min] | 60 yd |
| Overall Thickness | 5.5 mil |
| Weight | 20.0 LB |
| EAN or UPC | 51138953997 |

