3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, this malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.
features
Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodizing processes
The rubber-based adhesive bonds well to a variety of surfaces, including most metals
Performs over a wide variety of temperatures
Liner allows tape to be die-cut into specific shapes for assembly and manufacturing processes
Backing Thickness
5 mil, 0.17 mm
Tensile Strength
20 lb/in, 350 N/100 mm
Product Form
Roll
Overall Length [Min]
36 yd
Standard
ASTM D3833, ASTM D3759, ASTM D3652
Elongation At Break
0.12
Backing Material
Lead foil
Shelf Life
18 Month
Overall Length [Max]
32.9 m
Overall Height
6.8 mil, 0.2 mm
Primary Liner
Easy Release Film
Overall Thickness
6.8 mil
Color
Silver
Weight
0.0 KG
EAN or UPC
51138954130
We're here for you
with Service Centers across the country - We have your back