description
- 3M™ Vibration Damping Tape 436 is a silver, dead soft aluminum foil constraining layer coated with a pressure sensitive viscoelastic polymer on a blue polyethylene easy release liner. This tape absorbs and dissipates vibration and reduces noise. It is useful for a variety of applications in the aerospace, automotive, construction, appliance and MRO fields.
features
- Vibration damping properties make this tape an ideal choice for a variety of applications in industries such as aerospace, transportation, appliance, general industrial and more
- Cold temperature resistance allows tape to perform at extremely low temperatures -76°F/-60°C
- Resists weather and UV degradation, ensuring performance in many difficult applications
- Linered construction offers die cutting capabilities
- Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy
| Shelf Life | 24 Month |
| Backing Thickness | 12 mil, 0.3 mm |
| Overall Length [Max] | 32.91 m |
| Tensile Strength | 50 lb/in, 875 N/100 mm |
| Backing Material | Aluminum Foil |
| Overall Length [Min] | 36 yd |
| Overall Thickness | 12 mil |
| Elongation At Break | 12% |
| Primary Liner | Polyethylene |
| Product Form | Roll |
| Color | Silver |
| Weight | 16.0 LB |
| EAN or UPC | 51138956899 |

