description
- We developed our 3M™ Heavy Duty Protective Tape 346 as a natural colored flat stock paper tape to preserve product value by protecting surfaces on a variety of metals, plastics and other materials from abrasion and moisture for extended periods of time.
features
- Heavy flat stock tape provides abrasion and moisture resistance to protect product value
- Specially formulated rubber adhesive is stain and transfer resistant and long aging to help reduce clean up
- Stable adhesive can be used up to 6 months outdoors and still provide reasonably clean removal under most conditions
- Long aging adhesive can be used up to 6 months nd still provide reasonably clean removal under most conditions
- Rubber adhesive is stain and transfer resistant to protect underlying surfaces
| Elongation At Break | 4% |
| Backing Material | Flat Paper Stock |
| Overall Length [Min] | 60 yd |
| Overall Length [Max] | 54.86 m |
| Product Form | Roll |
| Tensile Strength | 28 lb/in, 490 N/100 mm |
| Backing Thickness | 15 mil, 0.38 mm |
| Overall Thickness | 16.7 mil |
| Color | Tan |
| Weight | 35.71 LB |
| EAN or UPC | 51138957803 |

