description
- For anodizing, composite bonding and splicing use 3M™ Polyester Tape 8402. This translucent green tinted tape is coated with a silicone adhesive that bonds well on difficult surfaces, including silicone coated papers and films. It is chemical resistant and performs under a wide range of temperatures and environments.
features
- Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
- Silicone adhesive provides clean removal from a variety of surfaces
- Chemical resistant adhesive and backing provide durability in difficult environments, such as anodization
- Ideal for splicing applications on surfaces that are difficult to adhere to, such as silicone coated papers and films
- Translucent green backing is easily identifiable for splicing applications
- Meets several aerospace specifications
| Color | Translucent Green |
| Backing Thickness | 0.92 in, 0.02 mm |
| Product Form | Roll |
| Overall Length [Max] | 32.91 m |
| Backing Material | Polyester |
| Elongation At Break | 125% |
| Tensile Strength | 25 lb/in, 438 N/100 mm |
| Overall Length [Min] | 36 yd |
| Overall Thickness | 1.9 mil |
| Weight | 10.1 LB |
| EAN or UPC | 51138959135 |

