description
- 3M™ Scotchlok™ Color-Coded Male-Female Disconnect Terminal has a tongue portion with fingers that grip a male quick-slide and a tongue extension that is to be gripped by a female quick-slide. This is a multi-stack disconnect terminal with a vinyl-insulated, butted-seam barrel. It has durable brass construction for good conductivity and a tin-plated finish for corrosion resistance.
features
- Red vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- The tongue portion with fingers grip a male quick-slide and a tongue extension grips a female quick-slide
- Allows for quick and easy disconnect of wires
- Mates with 0.25-in wide male and female tab
- Accommodates wire sizes 22 to 18 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Fastener Orientation | Male-Female |
| Barrel Inside Dia. | 0.07 in |
| Conductor Size | 22 - 18 AWG |
| Overall Length [Min] | 0.87 in |
| Barrel Style | Butted |
| Connection Width | 0.25 in, 6.35 mm |
| Disconnect Type | Male |
| Barrel Length | 0.23 in |
| Terminal Style | Piggy-Back |
| Insulation Material | Vinyl |
| Weight | 3.42 LB |
| EAN or UPC | 51138980627 |

