description
- 3M™ Scotchlok™ Color-Coded Bullet-Style Male Disconnect Terminal offers superior holding force while allowing for quick disconnect. The snap plug has a nylon-insulated, butted-seam barrel and is 300V rated for building wire. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Blue nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.156-in wide female tab
- Accommodates wire sizes 16 to 14 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 300V for building wire
- RoHS 2011/65/EU Compliant
- 1000/case
| Terminal Style | Bullet Snap Plug |
| Disconnect Type | Male |
| Overall Length [Min] | 0.87 in |
| Mating Snap Diameter | 0.156 in |
| Barrel Length | 0.19 in |
| Insulation Material | Nylon |
| Connection Width | 0.156 in, 3.962 mm |
| Fastener Orientation | Male |
| Barrel Style | Insulation Grip |
| Barrel Inside Dia. | 0.09 in |
| Conductor Size | 16 - 14 AWG |
| Weight | 3.018 LB |
| EAN or UPC | 51138981372 |

