description
- 3M™ Scotchlok™ Color-Coded Standard Bullet-Style Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The snap plug has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Blue vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.18-in wide female tab
- Accommodates wire sizes 16 to 14 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- 1000/case
| Overall Length [Min] | 0.83 in |
| Mating Snap Diameter | 0.18 in |
| Insulation Material | Vinyl |
| Connection Width | 0.18 in, 4.572 mm |
| Disconnect Type | Male |
| Terminal Style | Bullet Snap Plug |
| Conductor Size | 16 - 14 AWG |
| Fastener Orientation | Male |
| Barrel Style | Butted |
| Weight | 3.154 LB |
| EAN or UPC | 51138981624 |

